Shop QUANTUM STORAGE SYSTEMS

Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray

  • Mfr # QPRS601GY
  • Zoro # G2286350

product price: 
$
727.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRS601GY
Zoro #
G2286350
UPC #
651588025710
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Bin Width
5 9/16 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Depth
12"
Height
60 in
Width
36 in
Bin Height
4 5/8 in
Bin HxWxD
(48) 4 5/8 in x 5 9/16 in x 11 5/8 in
Shelf Depth
12"

Details

Number of Shelves
8
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
400 lb.
Includes
QED601GY
Finish
Powder Coated
Bin Color
Gray
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Number of Bins
48
Frame Color
Gray
Capacity per Shelf
50 lb.
Bin Material
Polystyrene
Shelf Finish
Powder Coated
Total Number of Bins
48
Includes Bins
Yes
Shelf Capacity
50 lb
Bin Style
Drawer
Load Capacity per Shelf
50 lb
Bin Front Type
Closed
Number of Usable Sides
1
Item - Bin Shelving
Pick Rack
Whole Unit Load Capacity
400 lb
Number of Sides
1
No. of Shelves
8

Description

Pick Rack, Bin Style Drawer, Bin Material Polystyrene, (48) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes QED601GY, Load Capacity per Shelf 50 lb, Number of Bins 48, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.