Shop All Storage Bins
Quantum Storage Systems
50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Yellow, 4 PK
Mfr # K-QSB209YL-4
Zoro # G6509848
product price: $33.99
/pk 4, $8.50/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 50 lb
- Material Polypropylene
- Overall Length 11-5/8 in
- Overall Width 11-1/8 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # K-QSB209YL-4
- Zoro # G6509848
- UPC # 651588292556
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 11-5/8 in |
Overall Width | 11-1/8 in |
Overall Height | 6 in |
Overall Depth | 10-1/6 in |
Depth | 10-1/6 in |
Details
Color | Yellow |
Load Capacity | 50 lb |
Material | Polypropylene |
Item | Shelf Storage Bin |
Volume Capacity | 0.35 cu ft |
ESD Conductive | No |
Description
The QUANTUM STORAGE SYSTEMS - K-QSB209YL-4 Shelf Storage Bin provides ample storage with its overall dimensions of 11-5/8 inches in length, 10-1/6 inches in depth, and a height of 6 inches. The bin is designed to offer an overall width of 11-1/8 inches, making it suitable for organizing various items while maximizing space efficiency. With a volume capacity of 0.35 cubic feet and a load capacity reaching up to 50 pounds, this shelf storage bin can accommodate heavier items without compromising on performance.
Constructed from polypropylene material, the QUANTUM STORAGE SYSTEMS - K-QSB209YL-4 Shelf Storage Bin is built for durability and long-lasting use. Its sturdy design allows it to withstand daily wear and tear, providing reliable service over time. The yellow color not only adds visual appeal but also aids in easy identification among other bins or containers.
This particular item does not feature ESD Conductive properties; however, it still delivers exceptional functionality as a general-purpose shelf storage bin. It's adequate for businesses that require efficient organization solutions without needing specific electrostatic discharge protection features. The product's attributes contribute towards creating an organized workspace by ensuring every item has its designated place.
Constructed from polypropylene material, the QUANTUM STORAGE SYSTEMS - K-QSB209YL-4 Shelf Storage Bin is built for durability and long-lasting use. Its sturdy design allows it to withstand daily wear and tear, providing reliable service over time. The yellow color not only adds visual appeal but also aids in easy identification among other bins or containers.
This particular item does not feature ESD Conductive properties; however, it still delivers exceptional functionality as a general-purpose shelf storage bin. It's adequate for businesses that require efficient organization solutions without needing specific electrostatic discharge protection features. The product's attributes contribute towards creating an organized workspace by ensuring every item has its designated place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear (CDC1020 Clear)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, Black, Contemporary (I 2062)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-102IV)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K395)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Red, 4 PK (K-QSB209RD-4)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Blue, 4 PK (K-QSB209BL-4)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Red (QUS976RD)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Beige, 3 PK (QGH700IV)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Ivory (QUS248IV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Clear (QSB101CL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Blue (QMS531BL)
- Quantum Storage Systems Storage Bins