Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray

  • Mfr # QPRS-107GN
  • Zoro # G2118055
product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRS-107GN
Zoro #
G2118055
UPC #
651588025338
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Bin Width
8 3/8 in
Width
36 in
Depth
12"
Height
60 in
Bin Height
4 in
Bin HxWxD
(32) 4 in x 8 3/8 in x 11 5/8 in

Details

Number of Shelves
8
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
400 lb.
Includes
QSB107GN
Finish
Painted
Bin Color
Green
ESD Conductive
No
Frame Color
Gray
Number of Bins
32
Frame Material
Steel
Shelf Material
Steel
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
400 lb
Bin Front Type
Open
Shelf Finish
Painted
Load Capacity per Shelf
50 lb
Bin Material
Polypropylene
Bin Style
Shelf

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (32) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Green, Frame Material Steel, Frame Color Gray, Painted, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB107GN, Load Capacity per Shelf 50 lb, Number of Bins 32, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Painted Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.