Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray

  • Mfr # QPRS-107IV
  • Zoro # G2121780
product price: 
$
510.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRS-107IV
Zoro #
G2121780
UPC #
651588025352
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Bin Width
8 3/8 in
Depth
12"
Width
36 in
Height
60 in
Bin Height
4 in
Bin HxWxD
(32) 4 in x 8 3/8 in x 11 5/8 in

Details

Number of Shelves
8
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
400 lb.
Bin Color
Ivory
Includes
QSB107IV
Finish
Powder Coated
ESD Conductive
No
Frame Color
Gray
Number of Bins
32
Shelf Material
Steel
Frame Material
Steel
Shelf Finish
Powder Coated
Whole Unit Load Capacity
400 lb
Number of Usable Sides
1
Includes Bins
Yes
Load Capacity per Shelf
50 lb
Bin Front Type
Open
Bin Style
Shelf
Bin Material
Polypropylene

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (32) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color White, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB107IV, Load Capacity per Shelf 50 lb, Number of Bins 32, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material

Ratings & reviews