
Stackable Shelf Bin Steel Shelving Systems
Mfr # WR8-443GY
Zoro # G3457965
product price:Â $653.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14 in
Overall Height
74 in
Number of Shelves
8
Color
Chrome
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WR8-443GY
Zoro #
G3457965
UPC #
651588203873
Country of Origin
China
Dimensions
Overall Width
14 in
Overall Height
74 in
Details
Number of Shelves
8
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire
Number of Bins
28
Bin Color
Gray
Description
Combination of stackable shelf bins on to a wire shelving unit as one complete package. The stackable shelf bin is a hybrid bin combining the stacking characteristics of an Ultra bin and the light duty characteristics of a shelf bin. These bins work perfectly in a wire shelving unit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.