Stackable Shelf Bin Steel Shelving Systems

  • Mfr # WR8-461BL

  • Zoro # G3454632


product price:  $866.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Height
74 in
Number of Shelves
8
Color
Chrome
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-461BL
Zoro #
G3454632
UPC #
651588204054
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
74 in

Details

Number of Shelves
8
Color
Chrome
Material
Steel
Item
Shelving Unit Wire
Number of Bins
35
Bin Color
Blue

Description

Combination of stackable shelf bins on to a wire shelving unit as one complete package. The stackable shelf bin is a hybrid bin combining the stacking characteristics of an Ultra bin and the light duty characteristics of a shelf bin. These bins work perfectly in a wire shelving unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.