This item is Discontinued.

This item is Discontinued.
Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 4 Shelves (Discontinued)
Mfr #
QBR-3619-220-32BL
Zoro #
G3455095
UPC # 651588015797
Country of Origin China
Category Open Bin Storage Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBR-3619-220-32BL
- Zoro #
- G3455095
- UPC #
- 651588015797
- Country of Origin
- China
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 8 in
- Overall Height
- 19 in
- Bin Width
- 3 in
- Bin Depth
- 7-3/8 in
- Height
- 4 1/8 in
- Overall Length
- 36 in
Details
- Number of Shelves
- 4
- Color
- Gray
- Bin Color
- Blue
- Item
- Complete Package Unit and Storage Bin Combination
- Material
- Steel
- Load Capacity
- 150 lb
- Number of Bins
- 32
Description
36”L x 8”W x 19”H and 27”L x 8”W x 21”H Bench Racks are available in 3 pre-configured choices. Bench racks can de joined together to form continuous systems. Bins are available in Blue, Yellow, Red, Green, Ivory, Black and Clear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.