Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 3 Shelves

  • Mfr # QBR-3619-230-18GN
  • Zoro # G3453284
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Height
5-1/2 in
Overall Depth
8 in
Number of Shelves
3
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QBR-3619-230-18GN
Zoro #
G3453284
UPC #
651588015933
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
5-1/2 in
Overall Depth
8 in
Bin Width
5 in
Bin Depth
10 7/8 in

Details

Number of Shelves
3
Material
Steel
Item
Complete Package Unit and Storage Bin Combination

Description

36”L x 8”W x 19”H and 27”L x 8”W x 21”H Bench Racks are available in 3 pre-configured choices. Bench racks can de joined together to form continuous systems. Bins are available in Blue, Yellow, Red, Green, Ivory, Black and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews