Steel Pick Rack, 12 in D x 64 in H x 36 in W, 8 Shelves, Blue

  • Mfr # QPRS-209BL
  • Zoro # G7735637
product price: 
$
526.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Bin Shelf
Overall Width
36 in
Overall Height
64 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRS-209BL
Zoro #
G7735637
UPC #
651588193570
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
12 in
Width
36 in
Bin Depth
11 5/8 in
Depth
12"
Bin Width
11 1/8 in
Shelf Width
36 in
Height
6 in
Bin HxWxD
(24) 6 in x 11 1/8 in x 11 5/8 in
Bin Height
6 in

Details

Type
Open Front Bin Shelf
Number of Shelves
8
Color
Blue
Material
Steel
Item
Pick Rack
Load Capacity
400 lb
Bin Color
Blue
Finish
Powder Coated
Includes
(24) Bins, Single Pick Rack
ESD Conductive
No
Frame Material
Steel
Number of Bins
24
Shelf Material
Steel
Frame Color
Gray
Number of Usable Sides
1
Load Capacity per Shelf
50 lb
Whole Unit Load Capacity
400 lb
Shelf Finish
Powder Coated
Includes Bins
Yes
Bin Front Type
Open
Bin Style
Shelf
Bin Material
Polypropylene

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (24) 6 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 50 lb, Number of Bins 24, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 64 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & reviews