Steel, Polypropylene Bin Shelving, 18 in D x 74 in H x 36 in W, 8 Shelves, Gray

  • Mfr # WR8-461GY

  • Zoro # G9925273


product price:  $961.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-461GY
Zoro #
G9925273
UPC #
651588204078
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Width
36 in
Depth
18"
Bin Width
6 in
Shelf Width
36 in
Bin Depth
18 in
Height
7 in
Bin HxWxD
(35) 7 in x 6 in x 18 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Gray
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Bin Color
Gray
Standards
FDA Approved
Finish
Chrome
For Use With
Mfr. No. SSB461GY
Includes
SSB461GY
ESD Conductive
No
Frame Color
Silver
Number of Bins
35
Frame Material
Steel
Shelf Material
Steel
Includes Bins
Yes
Number of Usable Sides
1
Whole Unit Load Capacity
6,400 lb
Bin Front Type
Open
Load Capacity per Shelf
800 lb
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (35) 7 in x 6 in x 18 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Gray, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 in, Includes SSB461GY, Load Capacity per Shelf 800 lb, Number of Bins 35, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.