Shop QUANTUM STORAGE SYSTEMS

Tip-Out Bin, Clear, F/ Mfr. No. QTB305

  • Mfr # QTB305/405CUP
  • Zoro # G4815203

product price: 
$
6.65
/ea

Key Features

Overall Width
4 1/4 in
Outside Length
3 3/4 in
Overall Height
3 3/4 in
Outside Height
5 3/4 in
Outside Width
4 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QTB305/405CUP
Zoro #
G4815203
UPC #
651588131459
Country of Origin
United States

Dimensions

Overall Width
4 1/4 in
Outside Length
3 3/4 in
Overall Height
3 3/4 in
Outside Height
5 3/4 in
Outside Width
4 1/4 in
Overall Length
5 3/4 in
Drawer Depth
3-3/4"
Inside Width
4 1/4 in
Inside Height
5 3/4 in
Inside Length
3 3/4 in
Bin Inside Height
5 3/4 in
Bin Inside Width
4 1/4 in
Bin Inside Depth
3 3/4 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Details

Item
Tip-Out Bin
Number of Bins
1
Color
Clear
Material
Plastic
Bin and Container Accessory Item
Tip Out Bin
ESD Conductive
No
For Use With
Mfr. No. QTB305
Used With Bin or Container Style
Tip Out Bin
Bin Color
Clear
Volume Capacity
0.05 cu ft
Stackable
Not Stacking Capable
Resistant To
Breaking
Opening Angle
45 Degrees
Compatible Bin Manufacturer Model Number
QTB305GY, QTB305IY, QTB305WT
Includes Dividers
Dividers Not Included
Product Type
Tip-Out Bin Cup
Mobility
Stationary
Shell Material
Plastic

Description

Tip-Out Bin, Compatible Bin Manufacturer Model Number QTB305GY, QTB305IY, QTB305WT, Mounting Location Frame, Overall Height 3 3/4 in, Overall Length 5 3/4 in, Overall Width 4 1/4 in, Stackable Not Stacking Capable, Volume Capacity 0.05 cu ft, Weight Capacity Not Applicable, Bin Color Clear, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Compatible Bin Grainger Part Number 1VH74, 4RR31, 8YAM4, Divider Adjustment Increments Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.