Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Tip-Out Bin, Clr, F/ Mfr. No. QTB306
- Mfr # QTB306/406CUP
- Zoro # G4796267
product price:Â
$
5.59
/ea
Key Features
Outside Length
2 5/8 in
Outside Height
3 3/4 in
Outside Width
3 1/2 in
Color
Clear
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QTB306/406CUP
- Zoro #
- G4796267
- UPC #
- 651588131473
- Country of Origin
- United States
Dimensions
- Outside Length
- 2 5/8 in
- Outside Height
- 3 3/4 in
- Outside Width
- 3 1/2 in
- Drawer Depth
- 2-5/8"
- Overall Height
- 2 5/8 in
- Overall Length
- 3 3/4 in
- Overall Width
- 3 1/2 in
- Inside Width
- 3 1/2 in
- Inside Height
- 3 3/4 in
- Inside Length
- 2 5/8 in
- Bin Inside Width
- 3 1/2 in
- Bin Inside Depth
- 2 5/8 in
- Bin Inside Height
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Tip-Out Bin, Compatible Bin Manufacturer Model Number QTB306GY, QTB306IY, QTB306WT, Mounting Location Frame, Overall Height 2 5/8 in, Overall Length 3 3/4 in, Overall Width 3 1/2 in, Stackable Not Stacking Capable, Volume Capacity 0.02 cu ft, Weight Capacity Not Applicable, Bin Color Clear, Bin Inside Depth 2 5/8 in, Bin Inside Height 3 3/4 in, Bin Inside Width 3 1/2 in, Compatible Bin Grainger Part Number 1VH76, 4RR32, 8RJG7, Divider Adjustment Increments Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.