Wire Shelf, 14x42in, LdCap 600lb
- Mfr # 1442C
- Zoro # G1893117
product price:Â
$
42.49
/ea
Key Features
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelving Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1442C
- Zoro #
- G1893117
- UPC #
- 651588056172
- Country of Origin
- China
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 14 in
- Shelf Depth
- 14 in
- Shelf Width
- 42 in
Details
- Item
- Wire Shelf
- Material
- Steel
- Number of Shelves
- 1
- Color
- Silver
- Finish
- Chrome
- Wire Shelving Material
- Steel
- Wire Shelving Finish
- Chrome
- Load Capacity
- 600 lb
- Wire Shelf Adjustment Type
- Quick Adjust Lever
- Shelf Capacity
- 600 lb
- Standards
- NSF
- Mounting Hardware Required
- Yes
- Shelf Adjustment Type
- Quick-Adjust
- Lip Type
- Stationary
- Recommended Environments
- Dry
- Shell Material
- Steel
- Wire Color
- Silver
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 42 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 42 in, Load Capacity 600 lb, Lip Type Stationary, Dry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.