Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Wire Shelf, 14x48in, LdCap 600lb
Mfr # 1448C
Zoro # G1895034
product price:Â
$
38.99
/ea
Key Features
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Overall Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1448C
- Zoro #
- G1895034
- UPC #
- 651588056271
- Country of Origin
- China
- Item
- Wire Shelf
- Material
- Steel
- Number of Shelves
- 1
- Color
- Silver
- Finish
- Chrome
- Standards
- NSF
- Shelf Capacity
- 600 lb
- Wire Shelving Material
- Steel
- Load Capacity
- 600 lb
- Wire Shelf Adjustment Type
- Quick Adjust Lever
- Wire Shelving Finish
- Chrome
- Mounting Hardware Required
- Yes
- Recommended Environments
- Dry
- Lip Type
- Stationary
- Shelf Adjustment Type
- Quick-Adjust
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 600 lb, Lip Type Stationary, Dry