Wire Shelf, 21x60in, LdCap 600lb

  • Mfr # 2160C

  • Zoro # G1894325


product price:  $83.69
/ea

Key Features

Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2160C
Zoro #
G1894325
UPC #
651588058572
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
21 in
Shelf Width
60 in
Shelf Depth
21 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelving Material
Steel
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Load Capacity
600 lb
Standards
NSF
Wire Shelving Finish
Chrome
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
Lip Type
Stationary
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 21 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.