Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Wire Shelf, 24x30in, LdCap 800lb
Mfr # 2430C
Zoro # G1895795
product price:Â $46.86
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2430C
- Zoro #
- G1895795
- UPC #
- 651588058855
- Country of Origin
- China
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 30 in
- Shelf Depth
- 24 in
- Shelf Width
- 30 in
Details
- Item
- Wire Shelf
- Material
- Steel
- Number of Shelves
- 1
- Color
- Silver
- Finish
- Chrome
- Wire Shelving Material
- Steel
- Wire Shelving Finish
- Chrome
- Load Capacity
- 800 lb
- Wire Shelf Adjustment Type
- Quick Adjust Lever
- Standards
- NSF
- Shelf Capacity
- 800 lb
- Recommended Environments
- Dry
- Lip Type
- Stationary
- Shelf Adjustment Type
- Quick-Adjust
- Mounting Hardware Required
- Yes
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 30 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Dry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.