Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Wire Shlf Pst, 14 inx1 in, Quick-Adjust
- Mfr # P14P
- Zoro # G1894270
product price:Â
$
6.45
/ea
Sold in multiples of 2 for
$12.90
Key Features
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Overall Width
1 in
Shelf Adjustment Type
Quick-Adjust
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P14P
- Zoro #
- G1894270
- UPC #
- 651588071731
- Country of Origin
- China
Dimensions
- Overall Height
- 14 in
- Overall Width
- 1 in
- Post Height
- 14 in
Details
- Item
- Shelving Post
- Color
- Green
- Finish
- Epoxy Coated
- Includes Leveling Feet
- No
- Material
- Steel
- Shelf Adjustment Type
- Quick-Adjust
- Wire Shelf Adjustment Type
- Quick Adjust Lever
- Wire Shelving Material
- Steel
- Standards
- NSF
- Wire Shelving Finish
- Epoxy
- Leveling Feet Included
- Yes
- For Use With
- Shelving Units
- Shelf Adjustment Increments
- 1 in
- Mobility
- Stationary
- Recommended Environments
- Dry, Wet
- Shell Material
- Steel
- Wire Color
- Green
Description
Shelving Post, Color Green, Finish Epoxy Coated, Material Steel, Overall Height 14 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Dry, Wet Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.