Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Wire Shlf Pst, 54 inx1 in, Quick-Adjust
Mfr # P54GY
Zoro # G1895558
product price:Â
$
14.89
/ea
Key Features
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Overall Width
1 in
Shelf Adjustment Type
Quick-Adjust
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P54GY
- Zoro #
- G1895558
- UPC #
- 651588355992
- Country of Origin
- China
Dimensions
- Overall Height
- 54 in
- Overall Width
- 1 in
- Post Height
- 54 in
Details
- Item
- Shelving Post
- Color
- Gray
- Finish
- Epoxy Coated
- Includes Leveling Feet
- No
- Material
- Steel
- Shelf Adjustment Type
- Quick-Adjust
- Leveling Feet Included
- Yes
- Standards
- NSF
- Wire Shelving Finish
- Epoxy
- Wire Shelving Material
- Steel
- Wire Shelf Adjustment Type
- Quick Adjust Lever
- For Use With
- Shelving Units
- Mobility
- Stationary
- Recommended Environments
- Dry, Wet
- Shelf Adjustment Increments
- 1 in
Description
Shelving Post, Color Gray, Finish Epoxy Coated, Material Steel, Overall Height 54 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Dry, Wet Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.