Tie Down Strap Accesory Kit, Nylon, Black
- Mfr # QAB-ACP
- Zoro # G9684925
product price:Â
$
58.69
/ea
Key Features
Overall Length
50 in
Material
Nylon
Color
Black
Includes
Carabiner, Carrying Case, Tie-Down Strap, Wrap strap
For Use With
Tie Down Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAB-ACP
- Zoro #
- G9684925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 50 in
- Size
- 50 in
- Wire Rope Length
- 50 in
- Length
- 50 in
Details
- Item
- Tie Down Strap Accesory Kit
- Material
- Nylon
- Color
- Black
- Includes
- Carabiner, Carrying Case, Tie-Down Strap, Wrap strap
- For Use With
- Tie Down Strap
- Shell Material
- Nylon
- Wire Color
- Black
Description
Tie Down Strap Accesory Kit, Color Black, Includes Carabiner, Carrying Case, Tie-Down Strap, Wrap strap, Product Type Accessory Tie-Down Pack, Material Nylon, Overall Length 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.