Tie Down Strap, 1" W, Polyester, Red, PK2
- Mfr # QAB-SES
- Zoro # G9685713
product price:Â
$
18.15
/pk of 2, $9.08/ea
Key Features
Overall Length
2 ft
Overall Width
1 in
Material
Polyester
Color
Red
Includes
(2) Strap Extenders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAB-SES
- Zoro #
- G9685713
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 ft
- Overall Width
- 1 in
- Cargo Tie Down Length
- 2 ft
- Overall Height
- 22 in
- Cargo Tie Down Width
- 1 in
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Details
- Item
- Tie Down Strap
- Material
- Polyester
- Color
- Red
- Includes
- (2) Strap Extenders
- Working Load Limit
- 450 lb
- For Use With
- Trailers, Trucks, Vans
- Breaking Strength
- 492 lb
- Cargo Tie Down Adjustment
- Cam Buckle
- Cargo Tie Down Material
- Polyester
- Cargo Tie Down End Type
- Grab Hook and Chain Anchor
- Item - Cargo Tie Downs
- Tie Down Strap
- Cargo Tie Down End Material
- Polyester Webbing
- Shell Material
- Polyester
- Wire Color
- Red
Description
Tie Down Strap, Product Type Strap Loop for Tie-Downs, Includes (2) Strap Extenders, Material Polyester, Overall Width 1 in, Color Red, Overall Length 2 ft, Overall Height 22 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.