This item is Discontinued.
This item is Discontinued.
Quarters & Craft Button-Tufted High Back Desk Chair, in Tidal Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QCS120WVA92
- Zoro #
- G505641583
- UPC #
- 192767014205
- Country of Origin
- China
Details
- Style
- High Back Chair
Description
The low profile integrated arms prevent you from feeling pinned into the chair with a roomy 22.8" interior arm width. The plush seat features 4.7" of padding for the ultimate seating experience. Featuring swivel-tilt, you can take a quick break and easily stretch out without getting up from the chair as the back extends with you. The height-adjustable 5-star base complements the chair's aesthetic with a white wood accent. With an easy assembly experience, you can get back to work quickly in this supportive chair. This attractive and durable office chair measures 26.4" W x 30.7" D x 36.2" - 39" H, holds users up to 275 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.