This item is Discontinued.
This item is Discontinued.
Vintage Barrel, Velvet Upholstered Task Chair, Office Chair, in Navy (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QCS102VA90G
- Zoro #
- G105641730
- UPC #
- 192767014182
- Country of Origin
- China
Details
- Style
- Task Chair
Description
Featuring a velvet touch upholstery, this desk chair has a soft and inviting look that is easy to clean and is comfortable to sit in. Assembly is easy as the barrel chair seat base arrives as one piece, simply affix the casters to the base and the base to the chair and you're ready to sit. Height adjustment is managed by pneumatics and allows you to adjust your chair to your ideal height. Pivot quickly with this golden arched 4-star base with a 360-degree swivel. The computer chair is complete with 45mm ball casters that are built to withstand your workload. This task chair features a generous 330 lb weight capacity, measures 29.7" D x 22.2" W x 31.7" - 35.4" H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.