Shop QUARTET
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dry Erase Board, Glass, 48 in, 96 in, No Frame Frame, Black, Gloss
- Mfr # G9648B-A
- Zoro # G6072421
product price:Â
$
620.99
/ea
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 in
Dry Erase Width
96 in
Board Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G9648B-A
- Zoro #
- G6072421
- UPC #
- 034138201237
- Country of Origin
- China
- Dry Erase Product Grouping
- Dry Erase Board
- Board Properties
- Magnetic
- Item
- Dry Erase Board
- Board Color
- Black
- Dry Erase Surface Type
- Glass
- Mounting/Mobility Type
- Wall Mounted
- Dry Erase Surface Finish
- Gloss
- Board Frame Material
- No Frame
- Includes
- Accessories, Tray, Marker, Magnets
- Surface Finish
- Gloss
- Standards
- UL GREENGUARD Gold Certification
- Corner Shape
- Square
- Features
- Scratch-Resistant, Tempered Glass Surface
- Board Material - Side 1
- Glass
- Board Color - Side 1
- Black
- Magnetic - Side 1
- Magnetic
- Includes Mounting Hardware
- Mounting Hardware Included
- Interior/Exterior Use
- Interior
- Includes Frame
- Frame Not Included
- Mounting Orientation
- Horizontal, Vertical
- Product Type
- Dry Erase Board
- Reversible
- Not Reversible
Dimensions
- Dry Erase Height
- 48 in
- Dry Erase Width
- 96 in
- Adjustable Height Range
- Not Adjustable
- Height
- 48"
- Overall Height
- 48 in
- Overall Width
- 96 in
- Depth
- 1 15/16 in
- Width
- 96"
- Adjustable Height
- Not Adjustable
- Board Width - Side 1
- 96 in
- Board Height - Side 1
- 48 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 15/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes Accessories, Tray, Marker, Magnets, Standards UL GREENGUARD Gold Certification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.