Underground Enclosure Assembly, Traffic Cover, 24 in H, 37-5/8 in L, 26 in W, 15,000 lb
Mfr # PG2436Z80844
Zoro # G2146201
product price:Â $2,803.99
/eaKey Features
Cover Logo
Traffic
Overall Height
24 in
Overall Length
37-5/8 in
Overall Width
26 in
Load Capacity - Maximum
15,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PG2436Z80844
Zoro #
G2146201
UPC #
662037205461
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Length
37-5/8 in
Overall Width
26 in
Usable Interior Height
21 in
Usable Interior Width
22-1/4 in
Usable Interior Length
33-7/8 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Width (In.)
22-1/4
Nominal Height (In.)
21
Cover Pull Slot Size (In.)
1/2 x 4
Overall Dimension
37-5/8"L x 26"W x 24"H
Nominal Length (In.)
33-7/8
Nominal Dimension
33-7/8"L x 22-1/4"W x 21"H
Details
Item
Underground Enclosure Assembly
Cover Logo
Traffic
Load Capacity - Maximum
15,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 4
Material
Monolithic Polymer Concrete
Color
Gray
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 15
Includes
Cover
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Traffic, Usable Interior Length 33 7/8 in, Usable Interior Width 22 1/4 in, Usable Interior Height 21 in, Overall Length 37 5/8 in, Overall Width 26 in, Overall Height 24 in, Cover Bolt Type (2) 3/8-16 x 4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.