Underground Enclosure Cover, Telephone Logo, 3 in. H x 30 in. W x 48 in. L, 8000 lb
Mfr # PG3048CA0043
Zoro # G2145836
product price:Â $1,355.99
/eaKey Features
For Use With
32-1/8 in x 49-5/8 in Enclosure
Dimension
3 in. H x 30 in. W x 48 in. L
Overall Width
30 1/8 in
Height
3 in
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PG3048CA0043
Zoro #
G2145836
UPC #
662037101145
Country of Origin
Multiple
Dimensions
Dimension
3 in. H x 30 in. W x 48 in. L
Overall Width
30 1/8 in
Height
3 in
Width
30 in
Cover Pull Slot Size
1/2 in x 4 in
Overall Height
3 in
Overall Length
47 5/8 in
Length
48 in
For Enclosure Opening Length
49 5/8 in
For Enclosure Opening Width
32 1/8 in
Details
Item
Underground Enclosure Cover
Cover Logo
Telephone
For Use With
32-1/8 in x 49-5/8 in Enclosure
Load Rating
8000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head bolts 3/8-16 x 4
Material
Polymer Concrete
Color
Gray
Standards
UL Listed
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Insulated / Uninsulated
Uninsulated
For Enclosure Style
PG
Load Capacity - Maximum
8,000 lb
Description
Underground Enclosure Cover, PG, Cover Logo Telephone, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 4, Cover Pull Slot Size 1/2 x 4 In, Length 47 5/8 In, Width 30 1/8 In, Depth 3 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 32 1/8x49 5/8 Enclosures, Load Rating 8,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.