This item is Discontinued.

Queens Of Christmas S-35MMPU-4W 35 Count Purple Decorative LED Light Set on White Wire 4 in. Spacing S-35MMPU-4W

This item is Discontinued.

Queens Of Christmas

S-35MMPU-4W 35 Count Purple Decorative LED Light Set on White Wire 4 in. Spacing (Discontinued)

Mfr # S-35MMPU-4W
Zoro # G403746397
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-35MMPU-4W
Zoro #
G403746397
UPC #
-
Country of Origin
China

Description

There are a total of 35 purple lights on this LED strand. They are 5MM lights also called polka dot lights with a conical shape that allows for greater light dispersion. Being LEDs these bulbs use substantially less power than other string lights and are much more durable. The white wire is 22 gauge. The total strand length is 12.5' including 4 in. between bulbs a 4 in. end cord and a 4 in. lead cord. Average power consumption is 0.071 watts and LED. Product can be connected up to 210 watts per plug. The bulbs andlenses are weather proof and non removable or replaceable. If one goes out the rest stay on. Product is UL approved. It has a one year limited warranty and is intended for temporary 90 day seasonal use. Light string has traditional stackable end to end plugs.

Specifications
  • Color: Purple
  • Size: 4"
  • Dimensions: 6" H x 4" W x 2" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.