Quest
Barricade Tape, Caution, Yllw, Roll 3", PK8
- Zoro #: G5067008
- Mfr #: Y175M31000C-12
Hover or click to zoom Tap to zoom
$11.46
Must order in multiples of 12
- Sub-Category: Barricade Tape
- Item: Barricade Tape
- Legend: caution
Item requires special delivery charges. A $0.40 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $137.52
Quest #Y175M31000C-12 Specifications
- Zoro #: G5067008
- Mfr #: Y175M31000C-12
- Sub-Category: Barricade Tape
- Item: Barricade Tape
- Legend: caution
- Color: Yellow
- Roll Width: 3 in
- Roll Length: 1,000 ft
- Thickness: 2 mil
- Material: Polyethylene
- UV Resistant: Yes
- Legend Color: Black
- Standards: ASTM D6954-04
- Product Type: Barricade Tape
- Country of Origin (subject to change): Canada
Description
Barricade Tape,Caution,Yllw,Roll 3"
Reviews of Quest #Y175M31000C-12
Explore more
- QUEST Barricade Tape, Caution, Yellow, Roll 3" Y35M31000C-12
- QUEST Barricade Tape, Danger, Red, Roll 3" R175M31000D-12
- MUTUAL INDUSTRIES 2.5" X 3.5" X 30" Wire Green, 1000C 15901-39-30
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In B354Y1828-200
- PETRA ROC Petra Roc BT-FIRE Barricade Tape Printing Fire Line Do Not Cross; Yellow & Black - 3 in. x 1000 ft. BT-FIRE
- PRESCO PRODUCTS CO Texas Flagging Tape, Blk, 300ft x 1-3/16In TXBK-200
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In 1N922
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, White AB-JACKET-AC85-WH
- ZORO SELECT Vertical Mount Cone Holder, Silver, 6-7/8L TCH10V
- Quest Barrier, Flagging and Underground Tapes