This item is Discontinued.

Quest Technology International 1.085 W, 0.545 H, 48 L, Beige FWH-12926

This item is Discontinued.

Quest Technology International

1.085 W, 0.545 H, 48 L, Beige (Discontinued)

Mfr # FWH-12926
Zoro # G206580075
UPC # 85924100028
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWH-12926
Zoro #
G206580075
UPC #
85924100028
Country of Origin
United States

Dimensions

Width
1.085
Height
0.545
Length
48

Details

Material
UL94V-0 Plastic
Color
Beige

Description

The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.