This item is Discontinued.

Quest Technology International 1.225 W, 0.605 H, 48 L, Beige FCL-22926

This item is Discontinued.

Quest Technology International

1.225 W, 0.605 H, 48 L, Beige (Discontinued)

Mfr # FCL-22926
Zoro # G606580439
UPC # 85924100019
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCL-22926
Zoro #
G606580439
UPC #
85924100019
Country of Origin
United States
Material
UL94V-0 Plastic
Color
Beige

Dimensions

Width
1.225
Height
0.605
Length
48

Description

The WireHider non-Metallic Surface Mount Raceway was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. Cover lids are latex paintable, and can be used to give a profossionall finish to the installation in conjunction with WireHider accessories._x000D_

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.