This item is Discontinued.

Quest Technology International Ceiling Drop Raceway Accesory - 1/2'', White, 2 Pk FCD-61412

This item is Discontinued.

Quest Technology International

Ceiling Drop Raceway Accesory - 1/2'', White, 2 Pk (Discontinued)

Mfr # FCD-61412
Zoro # G606580002
UPC # 87663000040
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCD-61412
Zoro #
G606580002
UPC #
87663000040
Country of Origin
United States
Material
UL94V-0 Plastic
Color
White

Dimensions

Length
1
Width
0.5
Height
0.5

Description

Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.