Shop QUEUEWAY
See all product information
Create Account
Barrier Post with Belt, Gray, 10 ft Length, 40 in Post Height, No Entry, Satin Chrome
- Mfr # QPLUS-1S-RB
- Zoro # G5688055
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Metal Alloy
Belt Length
10 ft
Post Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPLUS-1S-RB
- Zoro #
- G5688055
- UPC #
- -
- Country of Origin
- China
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 10 ft
- Post Height
- 40 in
- Belt Width
- 2 in
- Base Diameter
- 14 in
- Maximum Overall Height
- 40 in
- Manufacturer Warranty Length
- 2 yr
- Height Adjustability
- Fixed Height
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Entry, Legend Color White, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Red, Product Type Stanchion, Includes Universal Cassette Clip, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Basic, Base Diameter 14 in, Base Material Metal Alloy, Base Finish Satin Chrome, ADA Compliance No, Height Adjustability Fixed Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.