Shop QUEUEWAY
See all product information
Create Account
Barrier Post with Belt, Silver, 7 1/2 ft Length, 39 in Post Height, No Legend
Mfr # QWAYPOST-1P-D4
Zoro # G7141933
product price:Â
$
73.85
/ea
Key Features
Post Diameter
2 1/2 in
Base Type
Standard
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QWAYPOST-1P-D4
- Zoro #
- G7141933
- UPC #
- -
- Country of Origin
- China
- Item
- Barrier Post with Belt
- Base Type
- Standard
- Base Material
- Steel
- Post Material
- Metal Alloy
- Belt Color
- Black/Yellow
- Color
- Silver
- Post Finish
- Polished Chrome
- Number of Belts
- 1
- ADA Compliance
- No
- Base Finish
- Polished Chrome
- Legend
- No Legend
- Belt Pattern
- Chevron
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Stanchion
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Polished Chrome, Base Type Standard, Base Diameter 14 in, Base Material Steel, Base Finish Polished Chrome, ADA Compliance No, Height Adjustability Fixed Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.