This item is Discontinued.

Quick Blake Xp Downlight Led 4W Ip66 Daylight Ss Bezel FAMP3012X01CA00

This item is Discontinued.

Quick

Blake Xp Downlight Led 4W Ip66 Daylight Ss Bezel (Discontinued)

Mfr # FAMP3012X01CA00
Zoro # G5067493
UPC # 8057090105643
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAMP3012X01CA00
Zoro #
G5067493
UPC #
8057090105643
Country of Origin
Unknown

Description

Blake XP Downlight LED - 4W, IP66, Spring Mounted - Square Stainless Bezel, Round Daylight Light. The Blake is a recessed Power LED downlight. It has a 72mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Square/Stainless, Light/Color: Round/Daylight, Screw or Spring Mounted: Spring, Switch: No, Touch Switch: No .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.