Shop QUICK
Create Account
Bryan C Downlight Led - 2W, Ip40, Spring Mounted With Switch
- Mfr # FAMP3472X02CA00
- Zoro # G624190597
product price:Â
$
76.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAMP3472X02CA00
- Zoro #
- G624190597
- UPC #
- -
- Country of Origin
- China
Description
The Bryan is an IP40 recessed LED down light. It has a 72 mm. square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. Specifications Cutout - 2 1/8 in.. Rating - IP40. Watts - 2W. Input Voltage - 10-30V DC. Bezel/Color - Square/Stainless. Light/Color - Round/Warm White. Screw or Spring Mounted - Spring. Switch - Yes. Touch Switch - No.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.