Shop QUICK DAM
See all product information
Create Account
Jumbo Flood Bag Bucket Kit 4ft L
- Mfr # QDGG1248-5
- Zoro # G000403969
product price:Â
$
90.00
/ea
Key Features
Length
4 ft
Color
Black, Orange
Includes
(5) 4 ft Flood Bags
For Water Type
Freshwater
Overall Height
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDGG1248-5
- Zoro #
- G000403969
- UPC #
- 810959021083
- Country of Origin
- United States
Dimensions
- Length
- 4 ft
- Overall Height
- 3 1/2 in
- Overall Length
- 48 in
- Overall Width
- 12 in
- Wire Rope Length
- 48 in
Details
- Item
- Flood Bag Emergency Kit
- Color
- Black, Orange
- Includes
- (5) 4 ft Flood Bags
- For Water Type
- Freshwater
- Bag Material
- Polymer, Polypropylene
- Fill Material
- Polymer, Polypropylene
- Ballast Capacity
- 64 lb
- For Water Salinity
- Fresh Water
- Wire Color
- Black, Orange
Description
Flood Bag Emergency Kit, Black, Orange, Length 4 ft, For Water Type Freshwater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.