Electrical Box, Junction Box Type, Thermoplastic

  • Mfr # 670177-2001

  • Zoro # G0691210


product price:  $15.19
/ea

Key Features

Box Type
Junction
Material
Thermoplastic
Length
8-1/4 in
Overall Width
2.37 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670177-2001
Zoro #
G0691210
UPC #
017378926351
Country of Origin
China

Dimensions

Length
8-1/4 in
Overall Width
2.37 in
Height
8.21 in

Details

Item
Electrical Box
Box Type
Junction
Material
Thermoplastic
Color
Black

Description

Junction Box,7 Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.