Shop QUICKCABLE
See all product information
Create Account
Elbow Magna Lug, 2/0 AWG Max, Copper, None, 5 PK
Mfr # 6322-005F
Zoro # G0689558
product price:Â
$
31.55
/pk 5, $6.31/ea
Key Features
For Wire Size
2/0 AWG
For Conductor Material
Copper
Material
Copper
Color Code
None
Length
2.79"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6322-005F
- Zoro #
- G0689558
- UPC #
- 017378127406
- Country of Origin
- United States
Dimensions
- For Wire Size
- 2/0 AWG
- Length
- 2.79"
- Cable Size
- 2/0 ga.
- Width
- 0.98"
Details
- Item
- Elbow Magna Lug
- For Conductor Material
- Copper
- Material
- Copper
- Color Code
- None
Description
Left. Elbow,2/0,3/8 In.,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.