Shop QUICKCAR RACING PRODUCTS

QRP611-90100 1.5 in. 100 PSI Liquid Filled Pressure Gauge

  • Mfr # QRP611-90100
  • Zoro # G104008558

product price: 
$
51.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QRP611-90100
Zoro #
G104008558
UPC #
803903219179
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.

Features
  • 1.5 in. 100 PSI Liquid Filled Pressure Gauge
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Size: 1.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.