Shop QUICKIE
Create Account
Mfg 00528 18 in. Indoor & Outdoor Push Broom
- Mfr # 674997
- Zoro # G903693085
product price:Â
$
84.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 674997
- Zoro #
- G903693085
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Push Broom
Description
Features
- Bulldozer Indoor Outdoor Push Broom.
- Size - 18 in.
- Features Dual Purpose Split Tip Polypropylene Fibers.
- Quality Resin Block.
- Good For Sweeping Medium Texture Surfaces.
- 60 in. Powder Coated Steel Handle.
- Dimension - 60 x 5.9 x 2.7 in.
- Item Weight - 2.68 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.