Quietcool

Energy Saver Whole House Fan, 60 Hz

Quietcool Energy Saver Whole House Fan, 60 Hz QC ES-6000
Hover or click to zoom Tap to zoom
  • Type: Energy Saver Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 1859 to 2788
  • CFM High: 5,576 cfm
  • Item: Energy Saver Whole House Fan
  • CFM Low: 3,417 cfm
  • Housing Material: Steel
  • Fits: 16 in or 24 in Center Joists
See full product details
$1,616.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Subtotal: $1,616.00

Quietcool #QC ES-6000 Specifications

  • Type: Energy Saver Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 1859 to 2788
  • CFM High: 5,576 cfm
  • Item: Energy Saver Whole House Fan
  • CFM Low: 3,417 cfm
  • Housing Material: Steel
  • Fits: 16 in or 24 in Center Joists
  • Watts: 455/9 W
  • Amps: 5.68/1.65 A
  • Phase: 1
  • Includes: 9 Foot Duct, Accessory Bag, Ceiling Grille, Cut-out Template, Damper Box, Motorhead, Window Locks
  • Motor Type: ECM
  • Hz: 60 Hz
  • Housing Finish: Powder Coated
  • Country of Origin (subject to change): United States

Description

Energy Saver Whole House Fan, Energy Saver Whole House Fan, CFM High 5,576 cfm, CFM Low 3,417 cfm, Fan Voltage 120V AC, 60 Hz Hz, 1 Phase, Amps 5.68/1.65 A, Watts 455/9 W, Coverage (Square-Ft.) 1859 to 2788, Motor Type ECM

Reviews of Quietcool #QC ES-6000