This item is Discontinued.

Quietcool Steel Ceiling 20"L 17"W Whole House Fan QC ES-2250

This item is Discontinued.

Quietcool

Steel Ceiling 20"L 17"W Whole House Fan (Discontinued)

Mfr # QC ES-2250
Zoro # G1896846
UPC # 811658020964
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC ES-2250
Zoro #
G1896846
UPC #
811658020964
Country of Origin
United States

Dimensions

Blade Dia.
16 in
Power Cord Length (Ft.)
6
For Cut-Out Width
18 1/2 in
Duct Diameter
16 in
Duct Length
6 ft
Power Cord Length
6 ft
Grille Width
16 in
Grille Length
20 in
Overall Depth
20 in
Manufacturer Warranty Length
10 yr
Blade Diameter
16 in
Overall Diameter
17 in
Overall Width
17 in
For Cut-Out Height
14 1/2 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Direct Drive
Fan Voltage
120V AC
Coverage (Square-Ft.)
835 to 1,245
CFM High
2,492
Item
Whole House Fan
Watts
150
Drive Package Included
No
Hz
60
Speed
2
Shutter Cut Out (In.)
14 in x 18 in
Mounting Location
Ceiling
Motor Type
Electronically Commutated
Housing Finish
Powder Coated
Agency Compliance
UL Listed
Number of Blades
3
CFM Low
1,991
Housing Material
Steel
Phase
1
Includes
6 ft Duct, Accessory Bag, Damper Box, Window Lock
Frequency
60 Hz
Drive Type
Direct Drive
Electrical Connection
Hardwired
Exhaust Airflow @ 0.000 in SP
2,492 cfm
Control Type
Switch
Duct Shape
Round
Noise Level @ 0.100 in SP @ 5 ft
2.8 sones
Includes Dehumidistat
No
Maximum Coverage Area
1,246 sq ft
Blade Material
Steel
Noise Level @ 0.000 in SP @ 5 ft
2.8 sones
Includes Motor
Yes
Includes Grill
Yes
Number of Fans
1
Nameplate Voltage
120V AC
Speed Controllable
No
Supply Airflow @ 0.000 in SP
2,492 cfm
Assembled
Unassembled
Frame Material
Steel
Guard Material
Steel
Full Load Current
2.04 A
Free Area
3.3 sq ft
Number of Speeds
2
Motor Enclosure
Open Dripproof
Wattage
150 W
Exhaust Airflow @ 0.100 in SP
2,492 cfm
Ventilation Type
Exhaust
Maximum Noise Level
1.5 sones
Guard Type
Exhaust
Maximum Airflow
2,492 cfm
Fan Style
Whole-House
Standards
UL Listed
Guard Finish
Powder Coated
Vent Design
Ducted
High-Efficiency Motor
Yes
Rough Opening Type
Rectangular
For High-Static Pressure Applications
Yes
Quiet Design
Yes
Grille Material
Aluminum
Coverage Area
1,246 sq ft

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable No, Blade Diameter 16 in, Drive Type Direct Drive, Maximum Airflow 2,492 cfm, Maximum Noise Level 1.5 sones, Wattage 150 W, Coverage Area 1,246 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards UL Listed

Restrictions

This item has been restricted from sale in the following states: AS, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.