This item is Discontinued.

This item is Discontinued.
Quik Lok USA Z-727-U Fully Adjustable Add-On Second Tier (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-727-U
- Zoro #
- G603868790
- UPC #
- -
- Country of Origin
- China
Description
Our name is known worldwide due to its reliability, creativity and innovative ideas, providing new solutions to meet musician’s problems. We developed a strong reputation through many years of experience in the music field, offering high quality products, designed and manufactured to excellent standards.
Specifications- Tier depth: 12"
- Height positions (4): 9.2", 10.2", 11.2", 12.2"
- Tier angles: 90, 80, 70, 60 deg
- Weight: 8.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.