Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60

  • Mfr # QGS 5 TMD-1

  • Zoro # G7510488


product price:  $9,784.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Free Air CFM @ Max. Pressure - Air Compressor
16.6 CFM
Tank Style - Air Compressor
Horizontal
Max. Pressure
150 PSI
Phase
1-Phase
Voltage
230
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QGS 5 TMD-1
Zoro #
G7510488
UPC #
791326011596
Country of Origin
Italy

Details

Free Air CFM @ Max. Pressure - Air Compressor
16.6 CFM
Tank Style - Air Compressor
Horizontal
Max. Pressure
150 PSI
Phase
1-Phase
Voltage
230
HP
5

Description

5 HP, 230 Volt Single Phase, 60 Gallon Horizontal Tank, 16.6 CFM @ 150 psi, 150 psi Unload Pressure - Includes Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.