Shop QUINCY LAB
See all product information
Create Account
Fuse, Q-11 Series, 10A
Mfr # Q-1191
Zoro # G0701570
product price:Â
$
8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
Series
Q-11
Amps
10 A
DC Voltage Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q-1191
- Zoro #
- G0701570
- UPC #
- -
- Country of Origin
- Mexico
Details
- Series
- Q-11
- Amps
- 10 A
- DC Voltage Rating
- Not Rated
- Item
- Fuse
Description
Fuse
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov