Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPP5345WS
- Zoro #
- G506153474
- UPC #
- 611728344378
- Country of Origin
- China
Dimensions
- Length
- 16.75
- Width
- 11.5
- Diameter
- 11.5
Details
- Color
- Brass
- Housing Finish
- Weathered Brass
- Lamp Type
- Incandescent
- Voltage
- 120v
- Shade Material
- Steel
- Item
- Mini Pendant
- Dimmable
- Yes
- Includes
- Installation Guide
- Fixture Wattage
- 100
- Lamp Included
- No
Description
Adlington’s sleek shade with brushed nickel accents is a welcome addition to nurseries and children’s bedrooms. Or, pick up this mini pendant in the white and weathered brass colorway to create a chic lighting solution in a reading nook or powder room. This versatile fixture can be hung by itself or in multiples - and can be adjusted to accommodate a broad range of ceiling heights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
