This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRR5025MBK
- Zoro #
- G906152480
- UPC #
- 611728342435
- Country of Origin
- China
Dimensions
- Width
- 25.75
- Length
- 21.25
- Diameter
- 25.75
Details
- Item
- Chandelier
- Housing Finish
- Matte Black
- Lamp Type
- Incandescent
- Fixture Wattage
- 60
- Glass Color
- Black
- Lighting Certification
- ETL
- Dimmable
- Yes
- Material
- Steel
- Voltage
- 120v
- Lamp Included
- No
Description
Available in antique white or matte black, the Briar chandelier brings high drama and elegance at once. Its two-tier construction creates a stylized fleur de lis shape, underscoring its subtle French Country style. Add in clear candelabra bulbs (not included) for a vintage lighting effect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.