Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QP5260WS
- Zoro #
- G006152427
- UPC #
- 611728321645
- Country of Origin
- China
Dimensions
- Length
- 14.75
- Width
- 13
- Diameter
- 13
Details
- Color
- Brass
- Housing Finish
- Weathered Brass
- Lamp Type
- Incandescent
- Voltage
- 120v
- Shade Material
- Steel
- Item
- Mini Pendant
- Lamp Included
- No
- Fixture Wattage
- 100
- Includes
- Installation Guide
- Dimmable
- Yes
Description
Clear seeded glass shades amplify illumination in the Bristol pendant, available with your choice of a mottled black, polished nickel, or weathered brass finish. A decorative band at the top and bottom of the shade grounds the look, while tonal rivets are a clever nod to industrial style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
