Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QP5269WS
- Zoro #
- G906152466
- UPC #
- 611728322215
- Country of Origin
- China
Dimensions
- Height
- 24.75
- Length
- 14
- Width
- 18
- Cord Length
- 8 ft
Details
- Housing Finish
- Brass
- Voltage
- 120
- Light Type
- Candelabra Base
- Style
- Interior Lighting; Transitional
- Shade Material
- Steel
- Lamp Watts
- 60
- Extension Rods
- (2) 0.5 in D x 6 in and (2) 0.5 in D x 12 in Down Rods
Description
Dapper with a hint of Deco style, the Callum hanging pendant features a rectangular fabric shade that diffuses a warm, soft glow. Geometric patterns repeat in this thoughtful design: note the rectangular, glass-encased tubing, which culminates in a tasteful finial.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
