Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPP5344WS
- Zoro #
- G406153024
- UPC #
- 611728344613
- Country of Origin
- China
Dimensions
- Length
- 12.75
- Width
- 13.5
- Diameter
- 13.5
Details
- Color
- Brass
- Housing Finish
- Weathered Brass
- Lamp Type
- Incandescent
- Voltage
- 120v
- Shade Material
- Steel
- Item
- Mini Pendant
- Includes
- Installation Guide
- Lamp Included
- No
- Dimmable
- Yes
- Fixture Wattage
- 100
Description
Cardiff cuts a timeless silhouette in clear glass with two versatile finishes. Select weathered brass for a soft, vintage appeal, or keep it classic with polished chrome. Choose from either a mini pendant or semi-flush mount light - and add in a vintage style bulb (not included) for a dash of retro-inspired flare.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
