This item is Discontinued.

This item is Discontinued.
Newbury Outdoor Wall Lantern (Discontinued)
Mfr #
NY8316A
Zoro #
G606149551
UPC # 611728048139
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NY8316A
- Zoro #
- G606149551
- UPC #
- 611728048139
- Country of Origin
- China
Dimensions
- Width
- 8
- Length
- 14
- Dia. (In.)
- 8
Details
- Includes
- Installation Guide
- Item
- Outdoor Wall Lantern
- Voltage
- 120v
- Finish
- Antique Brass
- Glass Color
- Brass
- Lamp Included
- No
- Housing Material
- Brass
- Lighting Certification
- ETL
- Lamp Type
- Incandescent
- Fixture Wattage
- 150
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.